Shop LASKO
See all product information
Create Account
18 In. Adjustable Elegance and Performance Pedestal Fan, Black
- Mfr # 1827
- Zoro # G923720792
product price:Â
$
49.99
/ea
Key Features
Oscillating
Yes
Width
20.25 in
Blade Material
Plastic
Color
Black
Height
54.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1827
- Zoro #
- G923720792
- UPC #
- 046013349507
- Country of Origin
- United States
Dimensions
- Width
- 20.25 in
- Height
- 54.5 in
- Length
- 20.25 in
Details
- Oscillating
- Yes
- Item
- Fan
- Blade Material
- Plastic
- Color
- Black
Description
With the Lasko 18-inch adjustable Elegance and Performance pedestal fan keeping the great room cool in style will be a breeze. The stylish, elegant grill design blends into the surrounding decor, while three whisper-quiet speeds deliver comforting winds. With fully adjustable height, optional oscillation, and adjustable tilt-back, this is a great fan for the great room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.