Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lasko 20" High Velocity Floor Fan, 2265QM 2265QM

20" High Velocity Floor Fan, 2265QM (Discontinued)

  • Mfr # 2265QM
  • Zoro # G6787034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2265QM
Zoro #
G6787034
UPC #
046013454379
Country of Origin
Unknown

Description

Max Performance 20" High Velocity Floor or Wallmount Fan; Metal fan blades deliver maximum air movement; 3 powerful speeds; Durable tubular steel construction; Carry handle; Rubber pads protect surfaces; Three-prong grounded plug; Includes a patented, fused safety plug; E.T.L. listed; 7" L x 22" W x 22" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.