Fan, 3 Speeds, White, fan, snap-on feet, manual, warranty

  • Mfr # W07350

  • Zoro # G916146684


product price:  $69.45
/ea

Key Features

Includes
fan, snap-on feet, manual, warranty
Width
21.750 in
Number of Speeds
3
Color
White
Depth
5.150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W07350
Zoro #
G916146684
UPC #
46013461322
Country of Origin
China

Dimensions

Width
21.750 in
Depth
5.150 in

Details

Includes
fan, snap-on feet, manual, warranty
Number of Speeds
3
Item
Fan
Color
White

Description

The Lasko twin window fan will keep you cool both day and night. It fits most windows double-hung, casement or sliding from 22 inches to 32 inches. The expandable panels of this fully assembled unit provide a custom fit for your window space. The fan can be positioned for intake or exhaust and the slim profile ensures that the outdoors is still within view.


  • 2 fan speeds to help you maintain room's temperature and ventilation
  • Window Mount option to establish a firm installation
  • Equipped with a high-quality motor to ensure a whisper-quiet operation
  • Slim profile to maintain outside view
  • Snap-on feet included for table or floor use
  • Built-in carry handle for easy handling
  • Positioned for intake or exhaust functions
  • 2 quiet, energy-efficient speeds
  • Blue Plug patented safety fuse technology
  • E.T.L. listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.