Zoro Homepage

Fan & Space Heater Combo Tower, FH500

  • Mfr # FH500

  • Zoro # G6314753


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH500
Zoro #
G6314753
UPC #
046013776884
Country of Origin
Unknown

Description

The Lasko FH500 is an innovative hybrid tower that is both fan AND heater. It's designed to provide year round home comfort and can be used in the bedroom, living room, basement, kitchen, garage, home office, dorm or anywhere else in the house relief is needed. Powered by a 3-speed 1500 watt ceramic heater and 4 quiet fan speeds, this award-winning dual purpose product not only heats up a room fast to keep you warm & toasty on cold winter days & nights, but also creates excellent air circulation to help you beat the heat when it's hot & humid outdoors. The unit is ETL Listed and comes with built-in Tip-Over Safety Switch and Overheat Protection safety features to take the worry out of using the heater for long periods of time. The self-contained, self-regulating ceramic heating element helps keep the exterior cool to the touch making the FH500 a safe choice for chilly days and nights. It is easy use and the simple base assembly requires no tools. Tower stands 42" tall with a small 13" x 13" footprint and is ideal for apartments with limited storage. Because it's 2 units in 1, you can use the stand fan/heater year round without sacrificing space, air circulation, comfort or style. Perfectly sized to aim over a high bed to circulate the air so you can get some rest. Powerful enough to blow across the bedroom and yet creates just the right amount of white noise at bedside for sleeping. The easy to clean filter keeps the unit running efficiently. Lightweight and portable. Comes with built-in carry handle, optional oscillation, and energy efficient adjustable digital thermostat and 8-hr programmable timer features. The remote is the best when you don't feel like getting up to change the settings. Lasko has been making quality products for over 100 years. The FH500 is so you can be confident it will provide comfort & relief for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.