Shop MARKEL PRODUCTS

Hazardous-Location Electric Heater, 15KW, 240V AC, 3 Phase, 51,200 BtuH

  • Mfr # PHLA 20-240360-15.0-24-TDP
  • Zoro # G3493771

product price: 
$
26,983.68
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

BtuH Output
51,200
Watts
15KW
Heater Voltage
240V AC
Heating Method
Fan Forced
Electric Heater Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PHLA 20-240360-15.0-24-TDP
Zoro #
G3493771
UPC #
-
Country of Origin
United States
BtuH Output
51,200
Watts
15KW
Heater Voltage
240V AC
Heating Method
Fan Forced
Electric Heater Phase
3
Features
Hazardous Location Fan Forced Unit Heaters, Permanently Sealed, Liquid to Air, Finned Tube Heat Exchanger Core, High Performance Electric Motor Drives 3-Blade Aluminum Fan Blade, Heavy Duty 14-Gauge Steel Heater Cabinet, Powder Coated Epoxy Finish, Wheeled Cart is Constructed of Aluminum, 24 Volt Control and Built-in Thermostat, Durable Epoxy Coating on Heater Housing
Includes
Adjustable Louvers, Cart, Male or Female Plug, Manual Reset
Amps AC
38.1 A
Standards
ETL Listed for US and Canada
Phase
3
Hz
60 Hz
Voltage
240V AC
Heater Type
Fan Forced
kW
15
Item
Hazardous-Location Electric Heater
Color
Gray
Air Flow
2,450 cfm
Air Temp. Rise
19 Degrees F
Voltage, Phase
240V AC, 3-phase
Contactor Coil Voltage
24V AC
Amperage
38.1 A
Wattage Output
15 kW
Heating Capacity
51,200 BtuH
Control Type
Thermostat
Housing Finish
Epoxy Coated
Thermostat Included
Thermostat Included
Housing Material
Steel
Frequency
60 Hz
Housing Color
Gray, Yellow
Hazardous Location Rating
Class I, Division 1 and 2, Group C, D, Class II, Division 1 and 2, Group E, F, G

Dimensions

Manufacturers Warranty Length
1 yr
Cabinet Dimensions - W x H x D
30-3/8 in x 24-3/4 in x 22-1/2 in
Overall Depth
25 in
Cabinet Depth
22 1/2 in
Overall Height
34 in
Overall Width
32 in
Cabinet Height
24 3/4 in
Cabinet Width
30 3/8 in
Overall Dimensions - H x W x D
33 3/4 in x 32 1/4 in x 25 1/2 in

Description

Hazardous-Location Electric Heater, 15,000 Watts, Heater Voltage 240 V AC, Color Gray, 38.1 Amps AC, Mounting Type Floor, Portable, 60 Hz, Air Temp. Rise 19 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.