Zoro Homepage

Oscil. Ceramic Tower Heater, 5775

  • Mfr # 5775

  • Zoro # G6775064


product price: $69.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5775
Zoro #
G6775064
UPC #
46013761798
Country of Origin
Unknown

Description

Oscillating Ceramic Tower Heater. This winter when it is cold outside, keep it warm and cozy inside with our sleek Ceramic Tower Heater! Designed for home or office, this Ceramic Tower Heater takes up very little space yet can powerfully warm an entire room. With its electronic thermostat and two comfort settings, keeping the desired temperature is simple. The oscillation feature spreads warmth evenly throughout the room. An energy-saving auto-off timer is included for your convenience. Widespread Oscillation for Broad Area Coverage; Electronic Thermostat for Personalized Comfort; Auto-off Timer; Ideal for Home or Office; Two Heat settings; Built-In Safety Features: Self-Regulating Ceramic Element, Automatic Overheat Protection; Fully Assembled; High Speed: 1500 watts, 12.7 amps, 5118 BTU; Low Speed: 900 watts, 7.0 amps, 3070 BTU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.