Zoro Homepage

Perf. Tower Fan w/Remote Grey, T48314

  • Mfr # T48314

  • Zoro # G5445003


product price: $80.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48314
Zoro #
G5445003
UPC #
046013463692
Country of Origin
Unknown

Description

The Lasko T48314 Tower Fan is 48" tall with a grey body. The sturdy plastic base assembles easily with a phillips-head screwdriver, and occupies a 13" x 13" footprint on your floor. This sleek, vertical space saving design allows you to put the fan in small places, where other fans won't fit without sacrificing air circulation and comfort. Powered by 3 quiet speed settings, this fan helps you beat the heat. The fan delivers excellent air flow but is still quiet enough to hear the TV - even on HIGH. The fan creates just the right amount of white noise making it ideal for sleeping at night when it's warm and stuffy. Perfectly sized to aim over a high bed and powerful enough to reach across the room. If you live in the heat with no central air, and window units do a poor job of moving air around your home or apartment, this fan creates excellent air flow and will help make you feel cooler. The fan is portable and easy to operate and comes with remote control, optional oscillation, programmable timer and a Nighttime Setting that automatically dims the control display and puts the fan on High for an hour, then MeThe remote is great for when you don't feel like getting up to change the settings.dium for an hour, and then stays on Low until you interact with the fan again. Powered by 3 speed settings H/M/L, fan is perfectly sized to aim over a high bed and powerful enough to blow across the room. Easy to assemble and operate. Comes with built-in carry handle, optional oscillation and energy efficient auto shut off timer programmable from 1 to 7 hours. The remote is the best when you don't feel like getting up to change the settings. Nighttime Setting automatically dims the control display and sets the fan on (H) for an hour, then (M) for an hour, and then stays on (L) until you interact with the fan again. Lasko fans are ETL Listed, come with our patented Blue Plug safety fuse technology making them a safe choice for a cooling breeze when it's hot and humid outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.