This item is Discontinued.

Laticrete 50 lb. Gray Grout 8000-1901-2

50 lb. Gray Grout (Discontinued)

  • Mfr # 8000-1901-2
  • Zoro # G8989285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-1901-2
Zoro #
G8989285
UPC #
094726567435
Country of Origin
Unknown

Dimensions

Size
50 lb.
Container Size
50 lb

Details

Item
Grout
Container Type
Bag
For Use On Surface Material
Concrete
Color
Gray
Functional Cure
672 hr.
Dry Time
Not Specified
Coverage
0.48 cu ft
Characteristics
Cement Powder Mix with Water
Begins to Harden
20 min.
Full Cure Time
28 days
Application
Heavy Equipment and Machinery Bases, Pump and Equipment Bases
Flash Point
Not Specified
Meets
ASTM C-1107, VOC Compliant
Container Style
Bag
Number of Components
1
Application Temp. Range
40 Degrees to 90 Degrees F
Starts to Harden
20 min
VOC
0g/L
Dry Time Recoat
Not Specified
Patching Application
Anchors and Grouts
Dry Time Tack Free
Not Specified

Description

Grout, Container Size 50 lb, Container Type Bag, Full Cure Time 28 days, Color Gray, For Use On Surface Material Concrete, Flash Point Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.