1/8 in Wire Rope Cable Clip, Wire Rope Clamp, Pack of 50pcs, Stainless Steel, 50PK
- Mfr # ZAG018-WRCSS-50
- Zoro # G524479464
product price:Â
$
60.75
/pk of 50, $1.22/ea
Key Features
Min. Number of Clips
3
For Wire Rope Dia.
1/8 in
Clip Type
U-Bolt Clip
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG018-WRCSS-50
- Zoro #
- G524479464
- UPC #
- -
- Country of Origin
- China
- Min. Number of Clips
- 3
- Item
- Wire Rope Clip
- Clip Type
- U-Bolt Clip
- Material
- Stainless Steel
Dimensions
- For Wire Rope Dia.
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.