Shop LAUREOLA INDUSTRIES
See all product information
Create Account
1/8 in x 50 pcs Malleable Wire Rope Cable Clip, Zinc Plated, 50PK
- Mfr # ZAG018-WRCM-50
- Zoro # G524479396
product price:Â
$
51.39
/pk of 50, $1.03/ea
Key Features
Clip Type
U-Bolt Clip
For Wire Rope Dia.
1/8 in
Material
Steel
Min. Number of Clips
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG018-WRCM-50
- Zoro #
- G524479396
- UPC #
- -
- Country of Origin
- China
- Clip Type
- U-Bolt Clip
- Material
- Steel
- Item
- Wire Rope Clip
- Min. Number of Clips
- 3
Dimensions
- For Wire Rope Dia.
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.