1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 1000 ft
- Mfr # ZAG18-SS304-77-1000
- Zoro # G405277561
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Coated/Uncoated
Uncoated
Outside Dia.
1/8 in
Strand Type
7x7
Working Load Limit
920 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG18-SS304-77-1000
- Zoro #
- G405277561
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Rope
- Material
- Stainless Steel
- Coated/Uncoated
- Uncoated
- Strand Type
- 7x7
- Working Load Limit
- 920 lb
- Type
- Spool
Dimensions
- Outside Dia.
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.