Shop VEVOR
See all product information
Create Account
316 Stainless Steel Wire Rope Cable, 3/16", 1x19, 500 ft reel
- Mfr # RSSS003
- Zoro # G323372027
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Outside Dia.
3/16 in (4.8 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSSS003
- Zoro #
- G323372027
- UPC #
- 617201467183
- Country of Origin
- China
- Item
- Steel Wire Rope
- Material
- 316 Stainless Steel
Dimensions
- Length
- 500 ft
- Outside Dia.
- 3/16 in (4.8 mm)
Description
VEVOR 316 Stainless Steel Wire Rope 500ft Length, Steel Wire Cable 3/16 Inch, Steel Cable Railing Decking With 1x19 Strands Construction, 4700lbs Breaking Strength For Stair, Handrail, Clothesline
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.