3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft

  • Mfr # ZAG316-GAL-719-50

  • Zoro # G205277563


product price:  $29.79
/ea

Key Features

Material
Galvanized steel
Coated/Uncoated
Uncoated
Outside Dia.
3/16 in
Strand Type
7x19
Working Load Limit
4200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAG316-GAL-719-50
Zoro #
G205277563
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3/16 in

Details

Item
Wire Rope
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7x19
Working Load Limit
4200 lb
Type
Spool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.