3/32 in.-3/16 in. Nylon-6 Coated Clear Galvanized Cable 7x7 Strand Wire Rope, 50 ft

  • Mfr # ZAG332316-77-GN6C-50

  • Zoro # G416003210


product price:  $29.85
/ea

Key Features

Material
Galvanized Steel
Coated/Uncoated
Nylon Coated
Outside Dia.
3/16 in
Length
50 ft
Working Load Limit
920 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAG332316-77-GN6C-50
Zoro #
G416003210
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3/16 in
Length
50 ft

Details

Item
Wire Rope
Material
Galvanized Steel
Coated/Uncoated
Nylon Coated
Working Load Limit
920 lbs
Color
Clear

Description

PRODUCT DESCRIPTION Galvanized Stranded Wire Rope 50ft - 3/32 inch to 3/16 inch - 7x7 Stranded Wire Rope • Difference: Nylon has better impact, abrasion, and fatigue resistance than vinyl. However, vinyl is more flexible and has better UV resistance. Nylon protects the rope from abrasion and the pulley and sheaves from shock and wear. Vinyl coating costs less than nylon. Nylon is used in Pulleys exercise equipment, conveyer pulleys, etc., Acidic environments sewers, wells, etc., Indoors minimal sun light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.