Laureola 1/16 in. Black Oxide Cable Wire Rope 7x7-500 ft

  • Mfr # ZAG116-BO77-500

  • Zoro # G216003298


product price:  $66.15
/ea

Key Features

Color
Silver
Material
Stainless Steel
Working Load Limit
480 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAG116-BO77-500
Zoro #
G216003298
UPC #
-
Country of Origin
China

Dimensions

Length
500 ft

Details

Color
Silver
Item
Wire Rope
Material
Stainless Steel
Working Load Limit
480 lbs

Description

1/16'' inch black oxide 7x7 strands refer to a type of cable made of 7 strands, each with 7 wires that are 1/16'' in diameter, with a black oxide coating applied to the surface for protection against corrosion.This cable is designed for indoor use only and is not recommended for outdoor or marine applications, as it is not designed to withstand exposure to harsh weather conditions or saltwater.The black oxide coating on the cable helps to prevent rust and corrosion, which can weaken the cable and cause it to fail over timeThe 7x7 construction of the cable provides good flexibility and bendability, making it suitable for a variety of applications, including hanging lightweight objects or suspending equipment in a workshop or garageIt is important to note that the strength and load capacity of the cable will depend on factors such as the length of the cable, the diameter of the wires, and the type of connectors or hardware used to attach it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.