Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Tech Wire Pull - Matte Black

  • Mfr # 34320

  • Zoro # G214674292


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Color
Matte Black
Material
Steel
Length
4.29 in
Width
0.31 in
Outer Mounting Hole Ctr. to Ctr.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34320
Zoro #
G214674292
UPC #
722233343203
Country of Origin
China

Dimensions

Length
4.29 in
Width
0.31 in

Details

Color
Matte Black
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
4 in
For Use With
Cabinet Doors and Drawers

Description

This wire pull is a decorative and functional piece with a classic element that will last a lifetime. Smooth in texture, this piece will enhance any residential or commercial space. The Tech Collection consists of Contemporary/Modern pieces. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 4" c/c
  • •Available in 2 additional finishes: Satin Chrome & Polished Chrome
  • •Available in 1 additional size: 3" c/c
  • •Coordinates with all cabinet hardware from the Tech Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.