Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96mm Pull, Princeton, Satin Nickel

  • Mfr # 13328

  • Zoro # G821733610


product price: $13.75
/ea

Key Features

Width
0.29 in
Color
Satin Nickel
Material
Zinc
Length
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13328
Zoro #
G821733610
UPC #
722233133286
Country of Origin
China

Dimensions

Width
0.29 in
Length
4.69 in

Details

Item
Pull
Color
Satin Nickel
Material
Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.