
96mm Square Bar Pull - Wynwood - Matte Black
Mfr # 12420
Zoro # G514674268
product price: $4.59
/eaSold in multiples of 5 for $22.95
Key Features
Material
Zinc Alloy
Length
5.90 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12420
Zoro #
G514674268
UPC #
722233124208
Country of Origin
China
Dimensions
Length
5.90 in
Width
0.47 in
Details
Color
Matte Black
Material
Zinc Alloy
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Description
This transitional pull is a blend of traditional and contemporary elements. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •96mm center-to-center
- •Available in Satin Nickel
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.