Tapered Bow Pull, 4.29 in L Handle, 1.02 in Projection, Zinc, Matte Black
- Mfr # 75120
- Zoro # G023562384
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Projection
1.02 in
Finish
Matte Black
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75120
- Zoro #
- G023562384
- UPC #
- 722233751206
- Country of Origin
- China
Details
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Projection
- 1.02 in
- Finish
- Matte Black
- Material
- Zinc
Description
Laurey Tapered Bow Pull, 4.29 in L Handle, Projection Size: 1.02 in, Mounting Hole Center to Center: 3-3/4 in, Zinc, Matte Black, Fastener Type: Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.