Shop LAUREY
See all product information
Create Account
Value Packs Series Cabinet Knob, Zinc, Brushed Satin Nickel, 10PK
- Mfr # 59901
- Zoro # G923562668
product price:Â
$
32.59
/pk of 10, $3.26/ea
Key Features
Material
Zinc
Diameter
1-1/4 in
Finish
Brushed Satin Nickel
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59901
- Zoro #
- G923562668
- UPC #
- 722233599013
- Country of Origin
- China
- Material
- Zinc
- Finish
- Brushed Satin Nickel
- Shape
- Round
Dimensions
- Diameter
- 1-1/4 in
Description
Laurey Value Packs Cabinet Knob, Style: Contemporary, Design/Pattern: Round, Zinc, Brushed Satin Nickel, 1-1/4 in Dia, Screw Mounting, Includes: (10) Cabinet Knobs, (2) #8-32 x 1 in, #8-32 x 1-1/2 in Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.