Shop LAUREY
See all product information
Create Account
Wellington Series Rounded Foot Cabinet Pull, 1.06"L Handle, 0.64"H Handle, 4.33"Projection, Zinc
- Mfr # 12259
- Zoro # G823562393
product price:Â
$
8.45
/ea
Key Features
Color
Silver
Projection
4.33 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
Mounting Hardware
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12259
- Zoro #
- G823562393
- UPC #
- 722233122594
- Country of Origin
- China
- Color
- Silver
- Projection
- 4.33 in
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Includes
- Mounting Hardware
- Material
- Zinc
- Finish
- Satin Nickel
- Shape
- Arch
- Grip Style
- Transitional
Description
Laurey Wellington Rounded Foot Cabinet Pull, Style: Transitional, Design/Pattern: Arch, 1.06 in L Handle, Handle Height: 0.64 in, Projection Size: 4.33 in, Mounting Hole Center to Center: 3-3/4 in, Zinc, Satin Nickel, Silver, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.