Shop LAUREY
See all product information
Create Account
Wynwood Series Cabinet Knob, 0.78 in Projection, Zinc, Matte Black
- Mfr # 12520
- Zoro # G723562431
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Size
1 in Dia
Material
Zinc
Projection
0.78 in
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12520
- Zoro #
- G723562431
- UPC #
- 722233125205
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Zinc
- Projection
- 0.78 in
- Shape
- Cylindrical
Dimensions
- Size
- 1 in Dia
Description
Laurey Wynwood Cabinet Knob, Style: Transitional, Design/Pattern: Cylindrical, Zinc, Matte Black, 1 in Dia, Projection Size: 0.78 in, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.