Shop LAUREY
See all product information
Create Account
Wynwood Series Cabinet Knob, 0.78 in Projection, Zinc, Satin Nickel
- Mfr # 12559
- Zoro # G623562593
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Size
1 in Dia
Color
Silver
Projection
0.78 in
Material
Zinc
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12559
- Zoro #
- G623562593
- UPC #
- 722233125595
- Country of Origin
- China
- Color
- Silver
- Finish
- Satin Nickel
- Projection
- 0.78 in
- Material
- Zinc
- Shape
- Cylindrical
Dimensions
- Size
- 1 in Dia
Description
Laurey Wynwood Cabinet Knob, Style: Transitional, Design/Pattern: Cylindrical, Zinc, Satin Nickel, Silver, 1 in Dia, Projection Size: 0.78 in, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.