Wynwood Series Drawer Pull, 1.37 in Projection, Zinc, Satin Nickel
- Mfr # 12459
- Zoro # G223562429
product price:Â
$
7.45
/ea
Sold in multiples of 2 for
$14.90
Key Features
Includes
Mounting Hardware
Projection
1.37 in
Outer Mounting Hole Ctr. to Ctr.
96 mm
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12459
- Zoro #
- G223562429
- UPC #
- 722233124598
- Country of Origin
- China
- Includes
- Mounting Hardware
- Projection
- 1.37 in
- Outer Mounting Hole Ctr. to Ctr.
- 96 mm
- Material
- Zinc
- Finish
- Satin Nickel
Description
Laurey Wynwood Drawer Pull, Style: Transitional, Design/Pattern: Dual Mount Square Bar, Projection Size: 1.37 in, Mounting Hole Center to Center: 96 mm, Zinc, Satin Nickel, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.