Shop LAUREY
See all product information
Create Account
Summerland Series Squared Foot Cabinet Pull, 4.19"L Handle, 0.55"H Handle, 1.37"Projection, Zinc
- Mfr # 12020
- Zoro # G123562437
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Projection
1.37 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Material
Zinc
Includes
Mounting Hardware
Grip Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12020
- Zoro #
- G123562437
- UPC #
- 722233120200
- Country of Origin
- China
- Projection
- 1.37 in
- Finish
- Matte Black
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Material
- Zinc
- Includes
- Mounting Hardware
- Grip Style
- Transitional
- Shape
- Arch
Description
Laurey Summerland Squared Foot Cabinet Pull, Style: Transitional, Design/Pattern: Arch, 4.19 in L Handle, Handle Height: 0.55 in, Projection Size: 1.37 in, Mounting Hole Center to Center: 3-3/4 in, Zinc, Matte Black, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.