Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.2 Inch Round Stoneware Footed Cake Stand in White

  • Mfr # 97229.01R

  • Zoro # G521737833


product price: $34.15
/ea

Key Features

Material
Stoneware
Color
White
Height
5.5 in
Overall Width
12.2 in
Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97229.01R
Zoro #
G521737833
UPC #
085081204103
Country of Origin
China

Dimensions

Height
5.5 in
Overall Width
12.2 in
Length
12.2 in

Details

Item
Cake Stand
Material
Stoneware
Color
White

Description

Show off your favorite desserts with the Laurie Gates 12.2 Inch Round Stoneware Footed Cake Stand. The simple yet elegant design features a scalloped edge and embossed stripe base with an overall glossy finish. The larger size is perfect for pies, cakes, pastries, cupcakes and more! Celebrate birthdays and other special occasions by dressing up your dessert with this beautiful cake stand. Constructed with durable stoneware for long lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.