California Designs Mauna 12 Piece Melamine Dinnerware Set in Crackle Orange

  • Mfr # 134032.12

  • Zoro # G121736557


product price:  $46.79
/ea

Key Features

Material
Melamine
Overall Height
5.8 in
Overall Width
11.2 in
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134032.12
Zoro #
G121736557
UPC #
085081550231
Country of Origin
China

Dimensions

Overall Height
5.8 in
Overall Width
11.2 in
Overall Length
11.2 in

Details

Material
Melamine
Color
Orange
Item
Dinnerware Set

Description

The Laurie Gates Mauna 12 Piece Melamine Dinnerware Set in Orange is constructed with a lightweight yet durable melamine material that is perfect for both indoor casual dining and outdoor use. This distressed crackle design by Laurie Gates is fashion forward and fun, giving this set a new look that will catch the eye! Includes dinner plates, dessert plates, and cereal bowls, completing service for four! Top rack dishwasher safe melamine makes clean up a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.