California Designs Tierra 12 Piece Bamboo Fiber Dinnerware Set in Multi-Color

  • Mfr # 136567.12

  • Zoro # G321739518


product price:  $50.39
/ea

Key Features

Overall Width
10.6 in
Overall Length
11.1 in
Overall Height
6.5 in
Material
Bamboo
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136567.12
Zoro #
G321739518
UPC #
085081575739
Country of Origin
China

Dimensions

Overall Width
10.6 in
Overall Length
11.1 in
Overall Height
6.5 in

Details

Item
Dinnerware Set
Material
Bamboo
Color
Multi-Color

Description

The Laurie Gates California Designs Tierra 12 piece dinnerware set is constructed of high quality bamboo fiber that is durable, lightweight, and perfect for both indoor and outdoor dining. This set comes with four assorted table settings in different colors and designs to add a little extra flair to your table. The sustainable bamboo fiber minimizes environmental impact white also providing your family with functional multi-use dishes that are safe for every age with minimized risk of breakage. Top rack dishwasher safe dinnerware with service for four people.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.