Mauna 12 Piece Round Melamine Dinneware Set in Tiffany Blue

  • Mfr # 138938.12

  • Zoro # G321738115


product price:  $50.39
/ea

Key Features

Overall Height
5 in
Overall Width
11 in
Overall Length
12 in
Color
Tiffany Blue
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138938.12
Zoro #
G321738115
UPC #
085081599643
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
11 in
Overall Length
12 in

Details

Item
Dinneware Set
Color
Tiffany Blue
Material
Melamine

Description

The Laurie Gates Mauna 12 Piece Melamine Dinnerware Set is constructed with a lightweight yet durable melamine material that is perfect for both indoor casual dining and outdoor use. This distressed crackle design by Laurie Gates is fashion forward and fun, giving this set a new look that will catch the eye! Includes dinner plates, dessert plates, and cereal bowls, completing service for four! Top rack dishwasher safe melamine makes clean up a breeze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.