Mauna 3 Piece Melamine Serving Bowl Set in White with Serving Utensils

  • Mfr # 135399.03

  • Zoro # G921738805


product price: $36.49
/ea

Key Features

Overall Width
14 in
Overall Height
3 in
Color
White
Overall Length
14 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135399.03
Zoro #
G921738805
UPC #
085081564009
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
3 in
Overall Length
14 in

Details

Color
White
Material
Melamine
Item
Serving Bowl Set

Description

Give lunch some extra charm with the Laurie Gates Mauna 3 Piece Melamine Serving Bowl Set and its rustic styling. Featuring a crackled design, the serving pieces mimic a country side look with out the actual wear and tear. Made of shatter resistant melamine, the serveware set is perfect for outdoor gatherings and indoor parties. Includes a large 14 inch bowl and serving utensils to match. Enjoy bringing the set out to parks, backyards, or enjoy it at the dinner table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.