Zoro Homepage

Ravenna 16 Piece Round Stoneware Dinnerware Set in Grey

  • Mfr # 113835.16

  • Zoro # G221739533


product price: $72.19
/ea

Key Features

Material
Stoneware
Overall Length
13 in
Overall Height
11 in
Overall Width
12 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113835.16
Zoro #
G221739533
UPC #
085081370167
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
11 in
Overall Width
12 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Gray

Description

Set out the Laurie Gates Ravenna 16 Piece Round Stoneware Dinnerware Set for the ideal dinner party display. Bursting with style from the reactive glaze finish, these plates only serve to brighten the day even more. Made from durable stoneware material, the set is dishwasher safe for no sweat cleaning and microwave safe for simple reheating. Serve your favorite entrees, from savory birria to spiced chicken.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.