Tierra Mosaic 4 Piece 17.4 Ounce Hand Painted Stoneware Mug Set

  • Mfr # 130958.04RR

  • Zoro # G721737275


product price:  $43.85
/ea

Key Features

Height
11.5 in
Width
6.25 in
Material
Stoneware
Length
11 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130958.04RR
Zoro #
G721737275
UPC #
085081541390
Country of Origin
China

Dimensions

Height
11.5 in
Width
6.25 in
Length
11 in

Details

Item
Mug Set
Material
Stoneware
Color
Multi-Color

Description

The Laurie Gates Tierra Mosaic 4 Piece 17.4 Ounce Hand Painted Stoneware Mug Set delivers countryside aesthetics with every sip. With doily like hand painted designs, each mug brightens the room with their vibrant colors. Quickly heat up drinks in the microwave and easily clean afterwards with the dishwasher thanks to the stoneware construction. Warm up a cup of hot chocolate, refresh yourself with good coffee, or unwind to a soothing helping of chamomile tea.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.