Zoro Homepage

Tierra Tile 12 Piece Round Stoneware Dinnerware Set in Assorted Designs

  • Mfr # 130959.12RR

  • Zoro # G821739070


product price: $73.89
/ea

Key Features

Overall Width
12.6 in
Overall Height
13.78 in
Material
Stoneware
Overall Length
12.6 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130959.12RR
Zoro #
G821739070
UPC #
085081541406
Country of Origin
China

Dimensions

Overall Width
12.6 in
Overall Height
13.78 in
Overall Length
12.6 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Assorted

Description

The Laurie Gates Tierra Tile 12 Piece Round Stoneware Dinnerware Set in Assorted Designs makes for a homey addition to your next get together. This table setting features hand painted designs with a gorgeous fish scale pattern through out each piece. Enjoy the practicality of the set with its microwave safe and dishwasher safe stoneware body. Enjoy dinning with special guests, have a casual luncheon with the family, or have a cozy breakfast in the mornings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.