Tierra Tile 4 Piece 17.4 Ounce Hand Painted Stoneware Mug Set

  • Mfr # 130960.04RR

  • Zoro # G321737149


product price:  $27.59
/ea

Key Features

Height
11.5 in
Color
Multi-Color
Length
11 in
Width
6.25 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130960.04RR
Zoro #
G321737149
UPC #
085081541413
Country of Origin
China

Dimensions

Height
11.5 in
Length
11 in
Width
6.25 in

Details

Color
Multi-Color
Item
Mug Set
Material
Stoneware

Description

The Laurie Gates Tierra Tile 4 Piece 17.4 Ounce Hand Painted Stoneware Mug Set delivers countryside aesthetics with every sip. With tile like hand painted designs, each mug brightens the room with their vibrant colors. Quickly heat up drinks in the microwave and easily clean afterwards with the dishwasher thanks to the stoneware construction. Warm up a cup of hot chocolate, refresh yourself with good coffee, or unwind to a soothing helping of chamomile tea.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.