Shop All Mailer Cartons
Lavex
3'' x 2'' x 5'' White Reverse Tuck Carton, 500PK
Mfr # 442BOX69RTW
Zoro # G611577523
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lavex
- MFR # 442BOX69RTW
- Zoro # G611577523
- Country of Origin United States
- Category Mailer Cartons
Description
Ship and store a wide range of smaller items with this Lavex 3'' x 2'' x 5'' white reverse tuck carton. With a durable construction and .024'' thick walls this box takes up less space without sacrificing shipment protection. Recyclable and made from recycled materials this carton is an eco-friendly option for your shipping and packaging needs. Its white-colored surface is easy to write on for labeling or addressing too!While it ships flat to save on space and freight costs this box is easy to assemble. Its reverse tuck design allows the carton to be assembled and secured without the use of tape. Ideal for light-to-medium use applications it keeps fragile items secure while maintaining a lightweight design. In addition to shipping this carton can be used in retail environments to box up purchases or protect items in storage. This carton is a necessary addition to your establishment!Overall Dimensions:Length: 3''Width: 2''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Medium, Black, PK60 (UNV15613)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- THE BRUSH MAN Lumber Crayon - Red, Fade & Weather-Resistant, 12PK (MARKING CRAYONR)
- ZORO SELECT Literature Mailers, 8" x 7" x 3", White, 50/Bundle (55VK30)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- ZORO SELECT Literature Mailers, 7-3/8" x 7-3/8" x 1-3/8", White, 50/Bundle (55VK27)
- ZORO SELECT Literature Mailers, 16" x 12" x 3", White, 50/Bundle (55VL15)
- ZORO SELECT Literature Mailers, 13" x 13" x 4", White, 50/Bundle (55VK95)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- Lavex Mail Supplies