Black Lever Activated Paper Towel Dispenser
- Mfr # 712RTLEVER
- Zoro # G423372958
product price:Â
$
74.15
/ea
Key Features
Mounting
Wall Mounted
Dispenser Operation
Lever/Crank
Dispenser Material
Plastic
Color
Black
Features
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712RTLEVER
- Zoro #
- G423372958
- UPC #
- 789313637232
- Country of Origin
- United States
Details
- Item
- Dispenser
- Mounting
- Wall Mounted
- Dispenser Operation
- Lever/Crank
- Dispenser Material
- Plastic
- Color
- Black
- Features
- ADA Compliant
Description
Compatible with standard 8 in non-perforated rolls, the lever offers optional length cut off, which can eliminate over-consumption by controlling the amount dispensed. This Lavex paper towel dispenser is perfectly equipped for a commercial restroom, handwashing station, or spill station.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.