Barrier Post with Belt, Black, 10 ft Length, 40 in Post Height, No Legend, Powder Coated

  • Mfr # 50-3000A/WB/BK

  • Zoro # G7324856


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/4 in
Base Type
Round Sloped
Base Material
Steel
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-3000A/WB/BK
Zoro #
G7324856
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
3 yr
Height Adjustability
Fixed Height
Maximum Overall Height
40 in

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Black
Color
Black
Belt Message
None
Number of Belts
1
Post Finish
Black Wrinkle
Finish
Powder Coated
Base Finish
Powder Coated
ADA Compliance
No
Includes
Base, Single Retractable Belt
Legend
No Legend
Post Color
Black
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Black Wrinkle, Base Type Round Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.