Shop LAVI INDUSTRIES

Barrier Post with Belt, Silver, 15 ft Length, 40 in Post Height, No Legend, Polished chrome

  • Mfr # 50-3100A/CL/BK

  • Zoro # G7324795


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/4 in
Base Type
Round Sloped
Base Material
Steel
Belt Length
15 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-3100A/CL/BK
Zoro #
G7324795
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 3/4 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
3 yr
Maximum Overall Height
40 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Steel
Post Material
Aluminum
Belt Color
Black
Color
Silver
Belt Message
None
Post Finish
Chrome
Base Finish
Polished Chrome
Includes
Base, Single Retractable Belt
Number of Belts
1
Finish
Polished chrome
ADA Compliance
No
Legend
No Legend
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Black, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Chrome, Base Type Round Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance No, Height Adjustability Fixed Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products