Shop LAVI INDUSTRIES

80-5000R-BK-BK Plastic Post Tempest Outdoor Stanchion With 12 Ft. Black Retractable Barrier; Black Belt

  • Mfr # 80-5000R/BK/BK
  • Zoro # G004064630

product price: 
$
205.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80-5000R/BK/BK
Zoro #
G004064630
UPC #
842594000789
Country of Origin
China

Description

For durable, all-weather crowd control, choose the Tempest Plastic Post with 12 ft. retractable barrier. The plastic post is constructed of weatherproof High Density Plastic, the ideal choice for outdoor safety barricades, crowd control and public guidance. Choose between a high density refillable plastic base or a 100% recycled rubber base. The recycled rubber base is stronger, denser and outlasts new or vulcanized rubber products. The plastic post's unique design and highly visible colors make it a smart choice for enhanced visibility in inclement weather.

Features
  • Type - Retractable Belt Stanchions
  • Post Construction - High-density plastic
  • Belt Color - Black
  • Finish - Black
  • Post Height - 38.25 in.
  • Belt Length - 12 ft.
  • Base Material - Refillable Plastic
  • Base Diameter - 16 in.
  • Dimension - 15 W x 38.25 H in.
  • Item Weight - 18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products