This item is Discontinued.

No Product Image Available

5'L Black Velour Rope With Polished Brass Hooks (Discontinued)

  • Mfr # 00-930161/5BK
  • Zoro # G305647457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00-930161/5BK
Zoro #
G305647457
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Rope Diameter
1 1/2 in

Details

Item
Barrier Rope
Color
Black

Description

Lavi industries our standard, high-density core ropes swag beautifully and can be used with any traditional post (except tulip). Pre-assembled lengths feature fine velour or vinyl material and our snap hooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.