This item is Discontinued.

Lavi Industries Barrier Post, 38-1/4" H, Yellow 80-5000R/YL/OR

Barrier Post, 38-1/4" H, Yellow (Discontinued)

  • Mfr # 80-5000R/YL/OR
  • Zoro # G7425638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-5000R/YL/OR
Zoro #
G7425638
UPC #
842594176101
Country of Origin
United States

Dimensions

Post Diameter
3 1/2 in
Belt Length
12 ft
Post Height
38 1/4 in
Belt Width
2 in
Base Diameter
16 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Rubber
Post Material
Plastic
Belt Color
Orange
Color
Yellow
Belt Message
None
Number of Belts
1
ADA Compliance
No
Base Finish
Unfinished
Finish
Textured
Post Finish
Textured
Legend
None

Description

Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Orange, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.