Shop LAVI INDUSTRIES
See all product information
Barrier Post with Belt, Silver, 7 ft Length, 40 in Post Height, No Legend, Satin Chrome
Mfr # 44-40703/SF
Zoro # G7324926
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/4 in
Base Type
Slim Profile
Base Material
Steel
Belt Length
7 ft
Post Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44-40703/SF
Zoro #
G7324926
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 3/4 in
Belt Length
7 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 1/2 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Details
Item
Barrier Post with Belt
Base Type
Slim Profile
Base Material
Steel
Post Material
Steel
Belt Color
Black/Yellow
Color
Silver
Belt Message
None
Includes
Base, Single Retractable Belt
Number of Belts
1
Finish
Satin Chrome
Post Finish
Satin Chrome
Base Finish
Satin Chrome
ADA Compliance
No
Post Color
Silver
Legend
No Legend
Belt Pattern
Horizontal Stripe
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Horizontal Stripe, Post Color Silver, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Satin Chrome, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.