Shop LAVI INDUSTRIES
See all product information
Create Account
Barrier Post with Belt, Yellow, 12 ft Length, 38 1/4 in Post Height, No Legend, Textured
- Mfr # 80-5000R/YL/BK
- Zoro # G7425507
product price:Â
$
94.99
/ea
Key Features
Post Diameter
3 1/2 in
Base Type
Basic
Base Material
Rubber
Belt Length
12 ft
Post Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-5000R/YL/BK
- Zoro #
- G7425507
- UPC #
- 842594125444
- Country of Origin
- United States
- Item
- Barrier Post with Belt
- Base Type
- Basic
- Base Material
- Rubber
- Post Material
- Plastic
- Belt Color
- Black
- Color
- Yellow
- Belt Message
- None
- ADA Compliance
- No
- Finish
- Textured
- Post Finish
- Textured
- Number of Belts
- 1
- Base Finish
- Unfinished
- Legend
- No Legend
- Post Color
- Yellow
- Base Configuration
- Detachable
- Indoor/Outdoor Usage
- Outdoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 3 1/2 in
- Belt Length
- 12 ft
- Post Height
- 38 1/4 in
- Belt Width
- 2 in
- Base Diameter
- 16 in
- Height Adjustability
- Fixed Height
- Manufacturer Warranty Length
- 1 yr
- Maximum Overall Height
- 38 1/4 in
Description
Barrier Post with Belt, Maximum Overall Height 38 1/4 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Black, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Configuration Detachable, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.