Barrier Rope, Crimson, Velour, 4 ft. L
- Mfr # 00-930161/4CR
- Zoro # G0981220
product price:Â
$
92.69
/ea
Key Features
Color
Crimson
Overall Length
4 ft
For Use With
Classic Posts
Material
Velour
End Style
Polished Brass Snap End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-930161/4CR
- Zoro #
- G0981220
- UPC #
- 842594146074
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 ft
- Rope Diameter
- 1 1/2 in
- Manufacturer Warranty Length
- 2 yr
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Barrier Rope
- Color
- Crimson
- For Use With
- Classic Posts
- Material
- Velour
- End Style
- Polished Brass Snap End
- Rope Color
- Red
- Rope Material
- Velour
- End Cap Style
- Snap End
- End Cap Finish
- Polished Brass
- End Cap Material
- Brass
Description
Barrier Rope, Rope Color Red, Overall Length 4 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.