Zoro Homepage

Electronic Queuing System, Counter

  • Mfr # 95-QTPNP3005-9

  • Zoro # G7346459


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Position Display Units
1
Orientation
Self Directed
Mounting Type
Counter
Power Requirements
AC Adapter
Features
One Button Remote Adding a 9th Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-QTPNP3005-9
Zoro #
G7346459
UPC #
-
Country of Origin
United States

Details

Item
Electronic Queuing System
Number of Position Display Units
1
Orientation
Self Directed
Mounting Type
Counter
Power Requirements
AC Adapter
Features
One Button Remote Adding a 9th Station
Includes
Preprogrammed Remote with Power Strip
Power Source
AC Adapter

Description

Electronic Queuing System, Number of Position Display Units 1, Self Directed Orientation, Mounting Type Counter, Power Requirements AC Adapter, Features One Button Remote Adding a 9th Station, Includes Preprogrammed Remote with Power Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.