Retractable Belt Barrier, Black, 10 ft Length, Please Do Not Enter - Temporarily Closed, Wrinkle
Mfr # 50-3010MG/WB/FY/S7
Zoro # G7432525
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3010MG/WB/FY/S7
Zoro #
G7432525
UPC #
842594122627
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Type
Wall Mount
Mounting Style
Magnet
Finish
Wrinkle
Number of Belts
1
Legend
Please Do Not Enter - Temporarily Closed
Frame Color
Black
Legend Color
Black
Belt Pattern
No Pattern
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Please Do Not Enter - Temporarily Closed, Legend Color Black, Frame Color Black, Overall Height 2 1/2 in, Number of Belts 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.