Retractable Belt Barrier, Black, 24 ft Length, Please Do Not Enter - Temporarily Closed, Wrinkle
Mfr # 50-3015WB/24/FY/F7
Zoro # G7409906
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Type
Wall Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3015WB/24/FY/F7
Zoro #
G7409906
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
24 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Type
Wall Mount
Mounting Style
Fixed Mounting Plate
Finish
Wrinkle
Number of Belts
1
Includes
3011 Wall Receptacle
Legend
Please Do Not Enter - Temporarily Closed
Belt Pattern
No Pattern
Legend Color
Black
Includes Mounting Hardware
Included
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 24 ft, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Please Do Not Enter - Temporarily Closed, Legend Color Black, Frame Color Black, Overall Height 3 3/8 in, Number of Belts 1, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.