Retractable Belt Barrier, Yellow, 24 ft Length, Powder Coated
Mfr # 50-3015YL/24/FY
Zoro # G7408810
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-3015YL/24/FY
Zoro #
G7408810
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
24 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
None
Includes
3011 Wall Receptacle
Mounting Style
Wall
Type
Wall Mount
Finish
Powder Coated
Color
Yellow
Legend
No Legend
Frame Finish
Powder Coated
Includes Mounting Hardware
Included
Frame Color
Yellow
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 24 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.