Retractable Belt Barrier, Silver, 15 ft Length, Caution Do Not Enter, Satin Aluminum
Mfr # 50-41300SA/FY/S6
Zoro # G7409398
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow
Color
Silver
Belt Message
Caution - Do Not Enter
Mounting Style
Anchors, Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-41300SA/FY/S6
Zoro #
G7409398
UPC #
842594105934
Country of Origin
United States
Dimensions
Belt Length
15 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Silver
Belt Message
Caution - Do Not Enter
Mounting Style
Anchors, Screws
Type
Wall Mount
Finish
Satin Aluminum
Number of Belts
1
Includes
Wall Receptacle
Legend
Caution Do Not Enter
Legend Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Included
Frame Finish
Satin Aluminum
Frame Color
Silver
Belt Pattern
No Pattern
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Silver, Overall Height 2 1/2 in, Number of Belts 1, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.