Retractable Belt Barrier, Black, 10 ft Length, No Legend, Wrinkle
Mfr # 50-3010MG/WB/FY
Zoro # G7395860
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Message
None
Finish
Wrinkle
Type
Wall Mount
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3010MG/WB/FY
Zoro #
G7395860
UPC #
842594085915
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
None
Finish
Wrinkle
Type
Wall Mount
Mounting Style
Magnet
Number of Belts
1
Legend
No Legend
Belt Pattern
No Pattern
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in, Number of Belts 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.